Walter - Shank tool - Grooving

  • Mfr # 5936346

  • Zoro # G7802557


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
1 in
Overall Length
6.1420 in
Cutting Direction
Right Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936346
Zoro #
G7802557
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
1 in
Overall Length
6.1420 in
Head Length
46.00mm
Depth of Cut
63/64 in
Shank Width
1 in
Shank Height
1 in
Max. Grooving Width
6.00mm
Max. Workpiece Dia.
400.00mm
Shank Length
110.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Right Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
ANSI Code
G1111.16R-6T25-168GX24
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Cutting Application
Grooving
ISO Number
G1111.16R-6T25-168GX24
Insert Style
GX
Center to Cutting Tip
23.55mm
Product Family
NOVEX-CUT External Positive
Toolholder Style
G1111
Shank Shape
Square
Hardware Included
Yes
Cutting Location
External
Insert Holding Type
Clamp
Series
G1111
Hardware Required
Yes

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16R-6T25-168GX24, Center to Cutting Tip 23.55mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.