Walter - Shank tool - Grooving
- Mfr # 6280563
- Zoro # G2901318
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.4961"
Toolholder Style
G1011
Cutting Application
Radial Grooving
Insert Style
GX
ANSI Code
G1011.2525L-8T28GX30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6280563
- Zoro #
- G2901318
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Overall Length
- 6.4961"
- Wire Rope Length
- 6.4961"
- Length
- 6.4961"
Details
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G1011
- Cutting Application
- Radial Grooving
- Insert Style
- GX
- ANSI Code
- G1011.2525L-8T28GX30
- Product Family
- Novex-Cut
- ISO Number
- G1011.2525L-8T28GX30
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Left Hand
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.2525L-8T28GX30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.