Walter - Shank tool - Grooving

  • Mfr # 6526491

  • Zoro # G9380865


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.2020L-2T20SX-P
Cutting Direction
Left Hand
Type
G2012
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526491
Zoro #
G9380865
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125.00mm
Shank Length
89.00mm
Depth of Cut
20.00mm
Head Length
36.00mm
Shank Width
20.00mm
Max. Workpiece Dia.
68.00mm
Shank Height
20.00mm
Max. Grooving Width
2.00mm
Height Offset
0.787"
Width Offset
0.079"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.2020L-2T20SX-P
Cutting Direction
Left Hand
Type
G2012
Shank
0.787"
Style
Shank
Insert Shape
SX Series
Torx Wrench
FS2249
Clamp Screw
FS2258
Series
G2012
Shank Shape
Square
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494;M6 Threaded Plug FS2288
Cutting Location
External
Product Family
NOVEX-CUT External Positive
Hardware Included
Yes
Center to Cutting Tip
19.20mm
Number of Coolant Holes
1
Cutting Application
Grooving
ISO Number
G2012.2020L-2T20SX-P
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288
Insert Holding Type
Self Clamping
Toolholder Style
G2012-P
ANSI Code
G2012.2020L-2T20SX-P
Hardware Required
Yes
Features
Precision Cooling
Insert Style
SX
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 20.00mm, ANSI Code G2012.2020L-2T20SX-P, Center to Cutting Tip 19.20mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.