Walter - Shank tool - Grooving

  • Mfr # 6526496

  • Zoro # G9380901


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
ANSI Number
G2012.2525L-5T40SX-P
Type
G2012
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526496
Zoro #
G9380901
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
93.00mm
Overall Length
145.00mm
Max. Grooving Width
5.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Depth of Cut
40.00mm
Head Length
52.00mm
Height Offset
0.984"
Width Offset
0.197"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
ANSI Number
G2012.2525L-5T40SX-P
Type
G2012
Series
G2012
Shank Shape
Square
Insert Shape
SX Series
Torx Wrench
FS1494
Style
Shank
Clamp Screw
FS2258
Shank
0.984"
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494;M6 Threaded Plug FS2288
Features
Precision Cooling
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288
Insert Holding Type
Self Clamping
Hardware Included
Yes
Cutting Application
Grooving
Cutting Location
External
Product Family
NOVEX-CUT External Positive
ISO Number
G2012.2525L-5T40SX-P
Number of Coolant Holes
1
Insert Style
SX
Center to Cutting Tip
22.90mm
ANSI Code
G2012.2525L-5T40SX-P
Toolholder Style
G2012-P
Hardware Required
Yes
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 25.00mm, ANSI Code G2012.2525L-5T40SX-P, Center to Cutting Tip 22.90mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494; M6 Threaded Plug FS2288, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.