Walter - Shank tool - Grooving

  • Mfr # 6526507

  • Zoro # G9380944


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
ANSI Number
G2012.08L-2T16SX-P
Style
Shank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526507
Zoro #
G9380944
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.7244 in
Shank Length
95.00mm
Depth of Cut
16.00mm
Max. Grooving Width
2.00mm
Shank Height
1/2 in
Head Length
25.00mm
Shank Width
1/2 in
Max. Workpiece Dia.
38.00mm
Width Offset
0.079"
Height Offset
0.5"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
ANSI Number
G2012.08L-2T16SX-P
Style
Shank
Torx Wrench
FS2249
Series
G2012
Shank Shape
Square
Clamp Screw
FS2258
Type
G2012
Shank
0.5"
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS2249
Insert Shape
SX Series
Toolholder Style
G2012-P
Hardware Required
Yes
Number of Coolant Holes
1
Center to Cutting Tip
11.90mm
Insert Holding Type
Self Clamping
Cutting Location
External
Hardware Included
Yes
Product Family
NOVEX-CUT External Positive
ANSI Code
G2012.08L-2T16SX-P
ISO Number
G2012.08L-2T16SX-P
Cutting Application
Grooving
Insert Style
SX
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 1/2 in, ANSI Code G2012.08L-2T16SX-P, Center to Cutting Tip 11.90mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS2249, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.