Walter - Shank tool - Grooving

  • Mfr # 6526515

  • Zoro # G9381023


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.12L-2T20SX-P
Cutting Direction
Left Hand
Shank
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526515
Zoro #
G9381023
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.9055 in
Shank Length
114.00mm
Max. Grooving Width
2.00mm
Head Length
36.00mm
Shank Width
3/4 in
Max. Workpiece Dia.
68.00mm
Shank Height
3/4 in
Depth of Cut
20.00mm
Width Offset
0.079"
Height Offset
0.75"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
Coolant Fed
Coolant Through
ANSI Number
G2012.12L-2T20SX-P
Cutting Direction
Left Hand
Shank
0.75"
Series
G2012
Clamp Screw
FS2258
Insert Shape
SX Series
Includes
G1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494
Type
G2012
Style
Shank
Torx Wrench
FS2249
Shank Shape
Square
ANSI Code
G2012.12L-2T20SX-P
Cutting Location
External
Number of Coolant Holes
1
Insert Style
SX
Cutting Application
Grooving
Toolholder Style
G2012-P
Insert Holding Type
Self Clamping
Product Family
NOVEX-CUT External Positive
Hardware Required
Yes
Compatible Hardware
G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494
ISO Number
G2012.12L-2T20SX-P
Center to Cutting Tip
18.28mm
Hardware Included
Yes
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 3/4 in, ANSI Code G2012.12L-2T20SX-P, Center to Cutting Tip 18.28mm, Compatible Hardware G1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.