Walter - Shank tool - Grooving

  • Mfr # 6526525

  • Zoro # G9381093


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
ANSI Number
G2012.16R-6T40SX-P
Cutting Direction
Right Hand
Clamp Screw
FS2258
Shank
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6526525
Zoro #
G9381093
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
98.00mm
Overall Length
5.9055 in
Max. Grooving Width
6.00mm
Depth of Cut
40.00mm
Shank Height
1 in
Shank Width
1 in
Head Length
52.00mm
Width Offset
0.236"
Height Offset
1"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
ANSI Number
G2012.16R-6T40SX-P
Cutting Direction
Right Hand
Clamp Screw
FS2258
Shank
1"
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494
Shank Shape
Square
Style
Shank
Series
G2012
Insert Shape
SX Series
Torx Wrench
FS1494
Type
G2012
Hardware Included
Yes
Toolholder Style
G2012-P
ANSI Code
G2012.16R-6T40SX-P
Number of Coolant Holes
1
ISO Number
G2012.16R-6T40SX-P
Coolant Fed
Coolant Through
Insert Holding Type
Self Clamping
Hardware Required
Yes
Center to Cutting Tip
22.75mm
Insert Style
SX
Cutting Location
External
Product Family
NOVEX-CUT External Positive
Cutting Application
Grooving
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G2012.16R-6T40SX-P, Center to Cutting Tip 22.75mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.