Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6957495
- Zoro # G2933420
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7087"
ANSI Code
G1011.2525R-5T32GX24-P
ISO Number
G1011.2525R-5T32GX24-P
Cutting Direction
Right Hand
Toolholder Style
G1011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6957495
- Zoro #
- G2933420
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1011.2525R-5T32GX24-P
- ISO Number
- G1011.2525R-5T32GX24-P
- Cutting Direction
- Right Hand
- Toolholder Style
- G1011
- Product Family
- Novex-Cut
- Coolant Fed
- Coolant Through
- Insert Style
- GX
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.2525R-5T32GX24-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.