Walter - Shank tool - Grooving
- Mfr # 7108338
- Zoro # G2923894
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Coolant Fed
Coolant Through
Insert Holding Type
Screw Clamping
Cutting Direction
Left Hand
Product Family
Novex-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7108338
- Zoro #
- G2923894
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- Insert Style
- MX
- ANSI Code
- G3011-2525L-MX22-4-P
- ISO Number
- G3011-2525L-MX22-4-P
- Toolholder Style
- G3011
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Left Hand, Radial Grooving, ANSI Code G3011-2525L-MX22-4-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.