Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 7337569
- Zoro # G2922774
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7087"
ANSI Code
G1011.2525R-4T33GX34-P
Insert Style
GX
ISO Number
G1011.2525R-4T33GX34-P
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7337569
- Zoro #
- G2922774
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G1011.2525R-4T33GX34-P
- Insert Style
- GX
- ISO Number
- G1011.2525R-4T33GX34-P
- Cutting Application
- Radial Grooving
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Product Family
- Novex-Cut
- Toolholder Style
- G1011
- Insert Holding Type
- Screw Clamping
Dimensions
- Overall Length
- 5.7087"
- Wire Rope Length
- 5.7087"
- Length
- 5.7087"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.2525R-4T33GX34-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.