Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5028834
- Zoro # G2937410
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.6770"
Cutting Direction
Right Hand
Cutting Location
External
Product Family
Novex-Cut
Toolholder Style
MSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028834
- Zoro #
- G2937410
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Right Hand
- Cutting Location
- External
- Product Family
- Novex-Cut
- Toolholder Style
- MSS
- ISO Number
- MSS-E20R00-12-E
Dimensions
- Overall Length
- 4.6770"
- Wire Rope Length
- 4.6770"
- Length
- 4.6770"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.