Walter
Walter - Shank tool - Grooving
Mfr # G1011.16R-4T12GX24
Zoro # G2935259
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7087"
- Insert Holding Type Screw Clamping
- Cutting Application Radial Grooving
- Insert Style GX
- ISO Number G1011.16R-4T12GX24
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER GearWrench 13 mm 12 Point Metric Ratcheting Combination Wrench 7 in. L 1 pc (86913)
- KRAFT TOOL Walking Edger, 10" x 10" 1/2"R (CC128-01)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE 29 BLADE (KH29A)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- Walter Grooving Tools