Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.16R-6T32GX24-P
Zoro # G2944657
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9055"
- Cutting Direction Right Hand
- ANSI Code G1011.16R-6T32GX24-P
- Product Family Novex-Cut
- Cutting Application Radial Grooving
Product Information
- Brand Walter
- MFR # G1011.16R-6T32GX24-P
- Zoro # G2944657
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.9055" |
Details
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.16R-6T32GX24-P, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKEITHAPPEN 45002 33 Piece Extractor Security Bit Set (MA3517)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- BSC PREFERRED 2 Diamond Hole Saw (DHS2000DG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (RRL-033-6)
- Walter Threading & Turning Tools