Walter - Shank tool - Grooving
Mfr # NCFE25-2525R-GX24-3-1C
Zoro # G2902709
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.8900"
Toolholder Style
NCFE
Product Family
Novex-Cut
Cutting Direction
Right Hand
Insert Holding Type
Screw Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NCFE25-2525R-GX24-3-1C
Zoro #
G2902709
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
6.8900"
Details
Item
Indexable Parting and Grooving Tool Holder
Toolholder Style
NCFE
Product Family
Novex-Cut
Cutting Direction
Right Hand
Insert Holding Type
Screw Clamping
Cutting Application
Axial Grooving
ISO Number
NCFE25-2525R-GX24-3-1C
Insert Style
GX
Features
Contra Design
ANSI Code
NCFE25-2525R-GX24-3-1C
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Axial Grooving, ANSI Code NCFE25-2525R-GX24-3-1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.