Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5009178
- Zoro # G2956968
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
Product Family
Novex-Cut
Toolholder Style
MSS
Cutting Direction
Left Hand
Cutting Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009178
- Zoro #
- G2956968
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Toolholder Style
- MSS
- Cutting Direction
- Left Hand
- Cutting Location
- External
- ISO Number
- MSS-E20L00-2020J
Dimensions
- Overall Length
- 4-1/2"
- Wire Rope Length
- 4-1/2"
- Length
- 4-1/2"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.