Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 5009208
- Zoro # G2904678
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00 mm
Cutting Direction
Left Hand
Shank Shape
Rectangular
Hardware Included
Yes
Shank Width
29.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009208
- Zoro #
- G2904678
- UPC #
- -
- Country of Origin
- India
- Item
- Triangle Turning Insert
- Cutting Direction
- Left Hand
- Shank Shape
- Rectangular
- Hardware Included
- Yes
- Cutting Location
- External
- Coolant Fed
- Non-Coolant Through
- ISO Number
- SBN3229-46-K
- Product Family
- Walter Cut
- Compatible Hardware
- Clamping Screw M08X035 ISO4762 12.9
- Features
- Clamping Block for Parting Blades
- Toolholder Style
- SBN
- Cutting Application
- Cut-Off
Dimensions
- Overall Length
- 150.00 mm
- Shank Width
- 29.00 mm
- Seat Size
- 46 mm
- Shank Height
- 32.00 mm
- Wire Rope Length
- 150.00 mm
- Length
- 150.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades
Description
Triangle Turning Insert, Walter Cut, Left Hand, Cut-Off, Seat Size 46 mm, Shank Width 29.00 mm, Compatible Hardware Clamping Screw M08X035 ISO4762 12.9, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.