Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042228
- Zoro # G2926904
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160.24mm
Insert Shape
Square
Shank Width
25.00mm
Shank Height
25.00mm
Approach Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042228
- Zoro #
- G2926904
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- Square
- Approach Angle
- 45 Degrees
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top and Hole Clamping
- ISO Number
- DSSNR2525M15
- Toolholder Style
- DSSN
Dimensions
- Overall Length
- 160.24mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 15.00mm
- Wire Rope Length
- 160.24mm
- Length
- 160.24mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 160.24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.