Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
- Mfr # 6687198
- Zoro # G2947527
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95.00 mm
Cutting Direction
Right Hand
Shank Shape
Rectangular
Cutting Location
External
Shank Height
32.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6687198
- Zoro #
- G2947527
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Cutting Direction
- Right Hand
- Shank Shape
- Rectangular
- Cutting Location
- External
- Coolant Fed
- Coolant Through
- Cutting Application
- Cut-Off
- Hardware Included
- Yes
- Features
- Clamping Block for Parting Blades, Precision Cooling
- Toolholder Style
- G2661
- Product Family
- Walter Cut
- Compatible Hardware
- Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2
- ISO Number
- G2661-3225N-32-P
Dimensions
- Overall Length
- 95.00 mm
- Shank Height
- 32.00 mm
- Seat Size
- 32 mm
- Shank Width
- 25.00 mm
- Wire Rope Length
- 95.00 mm
- Length
- 95.00 mm
- Fits Chest Size
- Clamping Block for Parting Blades, Precision Cooling
Description
Triangle Turning Insert, Walter Cut, Right Hand, Cut-Off, Seat Size 32 mm, Shank Width 25.00 mm, Compatible Hardware Clamping Screw M06X020 ISO4762 12.9, Clamping Wedge PK260, G1/8 Threaded Plug FS2258, Key ISO2936-5, O-Ring 20X2, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.