Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
Mfr # MSS-E16L00-10-E
Zoro # G2932039
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.6460"
Cutting Direction
Left Hand
Product Family
Novex-Cut
Cutting Location
External
Toolholder Style
MSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSS-E16L00-10-E
Zoro #
G2932039
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3.6460"
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Product Family
Novex-Cut
Cutting Location
External
Toolholder Style
MSS
ISO Number
MSS-E16L00-10-E
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.