Walter - Shoulder Mill

  • Mfr # 6556157

  • Zoro # G2891938


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3310"
Shank Dia.
1 in
Overall Length
3.6220"
Coolant Fed
Coolant Through
Max. Cutting Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6556157
Zoro #
G2891938
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.3310"
Shank Dia.
1 in
Overall Length
3.6220"
Max. Cutting Dia.
1 in

Details

Item
Indexable Square Shoulder End Mill
Coolant Fed
Coolant Through
ISO Number
M4132.026-W26-02-09
Standards
DIN1835-B
Shank Type - Machining
Weldon Flat
ANSI Code
M4132.026-W26-02-09
Max. Speed
37,700 RPM
Toolholder Style
M4132
Cutting Application
Shoulder Milling

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3.6220 In., ANSI Code M4132.026-W26-02-09, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.