Walter - Shoulder Mill

  • Mfr # 6741170

  • Zoro # G2883784


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2200"
Overall Length
2.0080"
Shank Dia.
0.7280 in
Shank Type - Machining
Screw On
Connection Size
T18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741170
Zoro #
G2883784
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.2200"
Overall Length
2.0080"
Shank Dia.
0.7280 in
Connection Size
T18
Max. Cutting Dia.
787/1000 in

Details

Item
Indexable Square Shoulder End Mill
Shank Type - Machining
Screw On
ANSI Code
M4132-020-T18-02-06
Coolant Fed
Coolant Through
Toolholder Style
M4132
ISO Number
M4132-020-T18-02-06
Cutting Application
Shoulder Milling
Max. Speed
28,300 RPM

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7280 in, Screw On, Overall Length 2.0080 In., ANSI Code M4132-020-T18-02-06, Connection Size T18, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.