Walter - Shoulder Mill

  • Mfr # 6741171

  • Zoro # G2886496


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2200"
Shank Dia.
0.8660 in
Overall Length
2.2830"
Toolholder Style
M4132
Connection Size
T22
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741171
Zoro #
G2886496
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.2200"
Shank Dia.
0.8660 in
Overall Length
2.2830"
Connection Size
T22
Max. Cutting Dia.
123/125 in

Details

Item
Indexable Square Shoulder End Mill
Toolholder Style
M4132
ISO Number
M4132-025-T22-03-06
Shank Type - Machining
Screw On
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Max. Speed
25,300 RPM
ANSI Code
M4132-025-T22-03-06

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.2830 In., ANSI Code M4132-025-T22-03-06, Connection Size T22, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.