Walter - Shoulder Mill

  • Mfr # 6741172

  • Zoro # G2887869


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2200"
Overall Length
2.2830"
Shank Dia.
0.8660 in
Toolholder Style
M4132
ANSI Code
M4132-025-T22-04-06
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741172
Zoro #
G2887869
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.2200"
Overall Length
2.2830"
Shank Dia.
0.8660 in
Connection Size
T22
Max. Cutting Dia.
123/125 in

Details

Item
Indexable Square Shoulder End Mill
Toolholder Style
M4132
ANSI Code
M4132-025-T22-04-06
Shank Type - Machining
Screw On
Cutting Application
Shoulder Milling
ISO Number
M4132-025-T22-04-06
Coolant Fed
Coolant Through
Max. Speed
25,300 RPM

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.2830 In., ANSI Code M4132-025-T22-04-06, Connection Size T22, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.