Walter - Shoulder Mill
Mfr # 6741175
Zoro # G2890915
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2200"
Overall Length
3.5430"
Shank Dia.
0.7870 in
Toolholder Style
M4132
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6741175
Zoro #
G2890915
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.2200"
Overall Length
3.5430"
Shank Dia.
0.7870 in
Max. Cutting Dia.
787/1000 in
Details
Item
Indexable Square Shoulder End Mill
Toolholder Style
M4132
Coolant Fed
Coolant Through
Standards
DIN1835-B
ANSI Code
M4132-020-W20-02-06
ISO Number
M4132-020-W20-02-06
Cutting Application
Shoulder Milling
Shank Type - Machining
Weldon Flat
Max. Speed
28,300 RPM
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7870 in, Weldon Flat, Overall Length 3.5430 In., ANSI Code M4132-020-W20-02-06, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.