Walter - Shoulder Mill

  • Mfr # 6741177

  • Zoro # G2891895


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2200"
Overall Length
3.9370"
Shank Dia.
0.9840 in
Max. Speed
25,300 RPM
Standards
DIN1835-B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741177
Zoro #
G2891895
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.2200"
Overall Length
3.9370"
Shank Dia.
0.9840 in
Max. Cutting Dia.
123/125 in

Details

Item
Indexable Square Shoulder End Mill
Max. Speed
25,300 RPM
Standards
DIN1835-B
ISO Number
M4132-025-W25-04-06
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Cutting Application
Shoulder Milling
Toolholder Style
M4132
ANSI Code
M4132-025-W25-04-06

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Weldon Flat, Overall Length 3.9370 In., ANSI Code M4132-025-W25-04-06, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.