Walter - Shoulder Mill

  • Mfr # 6741180

  • Zoro # G2890644


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.2200"
Shank Dia.
5/8 in
Overall Length
2.8510"
ANSI Code
M4132.015-W15-02-06
Standards
DIN1835-B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741180
Zoro #
G2890644
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.2200"
Shank Dia.
5/8 in
Overall Length
2.8510"
Max. Cutting Dia.
5/8 in

Details

Item
Indexable Square Shoulder End Mill
ANSI Code
M4132.015-W15-02-06
Standards
DIN1835-B
ISO Number
M4132.015-W15-02-06
Toolholder Style
M4132
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Cutting Application
Shoulder Milling
Max. Speed
31,800 RPM

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Weldon Flat, Overall Length 2.8510 In., ANSI Code M4132.015-W15-02-06, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.