Walter - Shoulder Mill
Mfr # 6741201
Zoro # G2893520
product price:Â $992.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
ANSI Code
M4132-080-B27-06-12
Cutting Application
Shoulder Milling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6741201
Zoro #
G2893520
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.4570 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Hub Outside Dia.
2.4410 in
Max. Cutting Dia.
3.1500 in
Details
Item
Indexable Face Mill
ANSI Code
M4132-080-B27-06-12
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
14,100 RPM
ISO Number
M4132-080-B27-06-12
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.4570 in, ANSI Code M4132-080-B27-06-12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.