Walter - Shoulder Mill

  • Mfr # 6741203

  • Zoro # G2894099


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.4570 in
Arbor Dia.
1.2600 in
Overall Length
1.9690 in
Coolant Fed
Coolant Through
Max. Speed
12,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741203
Zoro #
G2894099
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.4570 in
Arbor Dia.
1.2600 in
Overall Length
1.9690 in
Hub Outside Dia.
3.1500 in
Max. Cutting Dia.
3.9370 in

Details

Item
Indexable Face Mill
Coolant Fed
Coolant Through
Max. Speed
12,600 RPM
Cutting Application
Shoulder Milling
ISO Number
M4132-100-B32-07-12
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ANSI Code
M4132-100-B32-07-12

Description

Indexable Face Mill, Max. Cutting Dia. 3.9370 in, Arbor Dia. 1.2600 in, Depth of Cut 0.4570 in, ANSI Code M4132-100-B32-07-12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.