Walter - Shoulder Mill

  • Mfr # 6741220

  • Zoro # G2886417


product price:  $992.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.4570 in
Arbor Dia.
1 in
Overall Length
1.9690 in
Cutting Application
Shoulder Milling
Max. Speed
14,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6741220
Zoro #
G2886417
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.4570 in
Arbor Dia.
1 in
Overall Length
1.9690 in
Max. Cutting Dia.
3 in
Hub Outside Dia.
2.2490 in

Details

Item
Indexable Face Mill
Cutting Application
Shoulder Milling
Max. Speed
14,500 RPM
ISO Number
M4132.076-B26-06-12
ANSI Code
M4132.076-B26-06-12
Coolant Fed
Coolant Through
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.4570 in, ANSI Code M4132.076-B26-06-12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.