Walter - Shoulder Milling Cutter
- Mfr # 7538911
- Zoro # G2894065
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.6930"
Shank Dia.
0.5710 in
Max. Cutting Dia.
63/100 in
Toolholder Style
M5130
Connection Size
T14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538911
- Zoro #
- G2894065
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M5130
- ANSI Code
- M5130-016-T14-04-05
- Shank Type - Machining
- Screw On
- Cutting Application
- Center Cutting, Shoulder Milling
- ISO Number
- M5130-016-T14-04-05
Dimensions
- Overall Length
- 1.6930"
- Shank Dia.
- 0.5710 in
- Max. Cutting Dia.
- 63/100 in
- Connection Size
- T14
- Wire Rope Length
- 1.6930"
- Length
- 1.6930"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 63/100 in, Shank Dia. 0.5710 in, Screw On, Overall Length 1.6930 In., ANSI Code M5130-016-T14-04-05, Connection Size T14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.