Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7538995
- Zoro # G2890370
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.7000"
Shank Dia.
1/2 in
Overall Length
2.2810"
Cutting Application
Center Cutting, Shoulder Milling
Shank Type - Machining
Weldon Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538995
- Zoro #
- G2890370
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Center Cutting, Shoulder Milling
- Shank Type - Machining
- Weldon Flat
- Toolholder Style
- M5130
- ANSI Code
- M5130.013-W13-03-05
- ISO Number
- M5130.013-W13-03-05
- Standards
- DIN1835-B
Dimensions
- Depth of Cut
- 0.7000"
- Shank Dia.
- 1/2 in
- Overall Length
- 2.2810"
- Head Projection Length
- 0.7000"
- Max. Cutting Dia.
- 1/2 in
- Wire Rope Length
- 2.2810"
- Length
- 2.2810"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 1/2 in, Weldon Flat, Overall Length 2.2810 In., ANSI Code M5130.013-W13-03-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.