Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7539487
- Zoro # G2888176
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.9530"
Shank Dia.
1.7720 in
Cutting Application
Center Cutting, Shoulder Milling
ANSI Code
M5130-050-T45-06-15
Shank Type - Machining
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539487
- Zoro #
- G2888176
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Center Cutting, Shoulder Milling
- ANSI Code
- M5130-050-T45-06-15
- Shank Type - Machining
- Screw On
- ISO Number
- M5130-050-T45-06-15
- Toolholder Style
- M5130
Dimensions
- Overall Length
- 2.9530"
- Shank Dia.
- 1.7720 in
- Connection Size
- T45
- Max. Cutting Dia.
- 1 969/1000 in
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 1.7720 in, Screw On, Overall Length 2.9530 In., ANSI Code M5130-050-T45-06-15, Connection Size T45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.