Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7569197
- Zoro # G2882664
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.9530"
Shank Dia.
1.7720 in
Shank Type - Machining
Screw On
Toolholder Style
M5130
ANSI Code
M5130.051-T45-06-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7569197
- Zoro #
- G2882664
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- Toolholder Style
- M5130
- ANSI Code
- M5130.051-T45-06-15
- Cutting Application
- Center Cutting, Shoulder Milling
- ISO Number
- M5130.051-T45-06-15
Dimensions
- Overall Length
- 2.9530"
- Shank Dia.
- 1.7720 in
- Connection Size
- T45
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 in, Shank Dia. 1.7720 in, Screw On, Overall Length 2.9530 In., ANSI Code M5130.051-T45-06-15, Connection Size T45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.