Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7622303
- Zoro # G2891326
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.1810"
Overall Length
3.1500"
Shank Dia.
0.6300 in
Max. Cutting Dia.
197/500 in
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7622303
- Zoro #
- G2891326
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Straight
- Toolholder Style
- M5130
- ISO Number
- M5130-010-A16-02-05
- Cutting Application
- Center Cutting, Shoulder Milling
- ANSI Code
- M5130-010-A16-02-05
Dimensions
- Depth of Cut
- 1.1810"
- Overall Length
- 3.1500"
- Shank Dia.
- 0.6300 in
- Max. Cutting Dia.
- 197/500 in
- Head Projection Length
- 1.1810"
- Wire Rope Length
- 3.1500"
- Length
- 3.1500"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 197/500 in, Shank Dia. 0.6300 in, Straight, Overall Length 3.1500 In., ANSI Code M5130-010-A16-02-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.