Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter LN13
- Mfr # 6592038
- Zoro # G9382231
product price:Â
$
2,006.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
6.299"
Series
F5141
Depth of Cut
0.472 in
Overall Length
63.00mm
Number of Inserts Required
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6592038
- Zoro #
- G9382231
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Series
- F5141
- Number of Inserts Required
- 13
- Key
- FS2003
- Insert Screw
- FS2081
- For Use With
- LNHU1306 Inserts
- Pitch
- Medium
- Cutting Direction
- Right Hand
- Cutting Angle
- 90 Degrees
- ANSI Number
- F5141.B40.160.Z13.12
- Side Cutting Edge Angle
- 90 Degrees
- Standards
- ISO 6462-A
- ANSI Code
- F5141.B40.160.Z13.12
- ISO Number
- F5141.B40.160.Z13.12
- Cutting Application
- Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
- Max. Speed
- 11,200 RPM
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS2081 T15IP Clamping Screw
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Number of Coolant Holes
- 2
- Features
- 4 Cutting Edges per Indexable Insert, Tangential Arrangement of Indexable Inserts
Dimensions
- Cutting Dia.
- 6.299"
- Depth of Cut
- 0.472 in
- Overall Length
- 63.00mm
- Insert Size
- 1306
- Shank Dia.
- 1.574"
- Insert Cutting Edge Length
- 12.00mm
- Hub Outside Dia.
- 120.00mm
- Arbor Dia.
- 40.00mm
- Max. Cutting Dia.
- 160.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert, Tangential Arrangement of Indexable Inserts
Description
Indexable Face Mill, Max. Cutting Dia. 160.00mm, Arbor Dia. 40.00mm, Depth of Cut 0.472 in, ANSI Code F5141.B40.160.Z13.12, Compatible Hardware FS2081 T15IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.