Shop WALTER
See all product information
Create Account
Walter Slap Shot Industrial Parts Cleaner and Degreaser 500ml Spray
- Mfr # 53C503
- Zoro # G422817009
product price:Â
$
32.59
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
500 ml
Series
SLAP SHOTA
Base Formula
Chemical Based Solvent
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C503
- Zoro #
- G422817009
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Container Size
- 500 ml
Details
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Series
- SLAP SHOTA
- Base Formula
- Chemical Based Solvent
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Primary Chemical
- Ethoxylated Alcohol
- Biodegradable
- Yes
- Type
- Concentrated Degreaser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.