Shop WALTER
See all product information
Create Account
Walter Stainlesscut Non-Soluble Cutting Lubricant 400ml Aerosol
- Mfr # 53B202
- Zoro # G722818553
product price:Â
$
44.25
/ea
Sold in multiples of 12 for
$531.00
Key Features
Container Size
400 mL
Fluid Characteristics
Biodegradable, Extreme Pressure (EP) Additives
Material Compatibility
Stainless Steel, Alloys, Ferrous Alloys
Form
Liquid
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53B202
- Zoro #
- G722818553
- UPC #
- -
- Country of Origin
- Germany
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
- Material Compatibility
- Stainless Steel, Alloys, Ferrous Alloys
- Form
- Liquid
- Container Type
- Aerosol Spray Can
- Series
- STAINLESSCUT
- Item
- Cutting Fluid
Dimensions
- Container Size
- 400 mL
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.