Walter Alucut Metal Cutting Lubricant, 10.5oz Solid Stick
- Mfr # 53B303
- Zoro # G022820041
product price:Â
$
30.89
/ea
Sold in multiples of 12 for
$370.68
Key Features
Container Size
10.5 oz
Material Compatibility
Aluminum, Non-Ferrous Metals
Form
Solid
Series
ALUCUT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53B303
- Zoro #
- G022820041
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cutting Fluid
- Material Compatibility
- Aluminum, Non-Ferrous Metals
- Form
- Solid
- Series
- ALUCUT
Dimensions
- Container Size
- 10.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.