Shop WALTER
See all product information
Create Account
Walter - Stardrill-2*Dc
- Mfr # 5003345
- Zoro # G2911154
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Depth x Dia. Ratio
2xD
Toolholder Style
B3212
Max. Drill Dia.
11.70mm
ISO Number
B3212.DF.11,7.Z01.23R
Flute Length
31.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003345
- Zoro #
- G2911154
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Toolholder Style
- B3212
- ISO Number
- B3212.DF.11,7.Z01.23R
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Combi-Shank
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ANSI Code
- B3212.DF.11,7.Z01.23R
Dimensions
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 11.70mm
- Flute Length
- 31.00mm
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 23.00mm
- Overall Length
- 84.00mm
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 84.00mm
- Length
- 84.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.70mm, 2xD, Max. Drilling Depth 23.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.