Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577927
- Zoro # G3778580
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
2xD
Mounting Style
Screw Clamp
Overall Length
118.65mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577927
- Zoro #
- G3778580
- UPC #
- 4050841098120
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- ANSI Code
- TCF185R2SLR25MB
- ISO Number
- TCF185R2SLR25MB
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 118.65mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 37.65mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 18.50mm
- Flute Length
- 58.00mm
- Max. Drill Dia.
- 19.00mm
- Seat Size
- B
- Wire Rope Length
- 118.65mm
- Length
- 118.65mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 37.65mm, TCF185R2SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.