Shop WALTER
See all product information
Create Account
Walter - Stardrill-3*Dc
- Mfr # 5003362
- Zoro # G2915248
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Max. Drilling Depth
31.00mm
Shank Dia.
16.00mm
Overall Length
90.00mm
ANSI Code
B3213.DF.10,2.Z01.30R
Toolholder Style
B3213
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003362
- Zoro #
- G2915248
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3213.DF.10,2.Z01.30R
- Toolholder Style
- B3213
- Shank Type - Machining
- Combi-Shank
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ISO Number
- B3213.DF.10,2.Z01.30R
- Cutting Direction
- Right Hand
Dimensions
- Max. Drilling Depth
- 31.00mm
- Shank Dia.
- 16.00mm
- Overall Length
- 90.00mm
- Shank Length
- 48.00mm
- Flute Length
- 39.00mm
- Max. Drill Dia.
- 10.20mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 90.00mm
- Length
- 90.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.20mm, 3xD, Max. Drilling Depth 31.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.