Shop WALTER
See all product information
Create Account
Walter - Stardrill-4*Dc
- Mfr # 5015679
- Zoro # G2917646
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
B3214
Cutting Direction
Right Hand
Shank Length
48.00mm
ANSI Code
B3214.DF.12,0.Z01.48R
Max. Drilling Depth
48.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015679
- Zoro #
- G2917646
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Toolholder Style
- B3214
- Cutting Direction
- Right Hand
- ANSI Code
- B3214.DF.12,0.Z01.48R
- ISO Number
- B3214.DF.12,0.Z01.48R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Shank Type - Machining
- Combi-Shank
Dimensions
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 48.00mm
- Overall Length
- 109.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 58.00mm
- Shank Dia.
- 16.00mm
- Max. Drill Dia.
- 12.00mm
- Wire Rope Length
- 109.00mm
- Length
- 109.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 12.00mm, 4xD, Max. Drilling Depth 48.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.