Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers, taper shank

  • Mfr # F4171-6

  • Zoro # G8082697


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.00mm - 0.2362
Material - Machining
Carbide
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4171-6
Zoro #
G8082697
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
26.00 mm
Overall Length
138.00 mm
Size
6.00mm
Size- Decimal
6.00mm (0.2362)
Shank Dia.
MT1
Reamer Size
6.00 mm
Shank Size
MT1
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N1, N3, N4, O, P3, S
Shank Type
Morse Taper
Reamer Application
Through Hole
Spiral Direction
Left Hand
Number of Flutes
6
Secondary Material Application
All Materials
Material
Carbide
Cutting Direction
Right Hand
Chamfer
45 Degrees
Coolant Through
No
Primary Material Application
All Materials
Decimal Equivalent
0.2362
Material Applications
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Glass, Graphite, Heat-Resistant Alloys, Magnesium, Plastic, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.