Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1222-17/32IN

  • Zoro # G4878662


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Overall Length
160 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
17/32 in
Number of Flutes
2
Shank Dia.
13.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1222-17/32IN
Zoro #
G4878662
UPC #
-
Country of Origin
France

Dimensions

Overall Length
160 mm
Drill Bit Size
17/32 in
Shank Dia.
13.4 mm
Flute Length
108 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Shank Length
52 mm
Drilling Depth
94.00mm
Drill Point Length
3.15mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
108 mm

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.