Zoro Homepage

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-15.3

  • Zoro # G4857321


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
178 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15.3 mm
Number of Flutes
2
Shank Dia.
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1249XPL-15.3
Zoro #
G4857321
UPC #
-
Country of Origin
France

Dimensions

Overall Length
178 mm
Drill Bit Size
15.3 mm
Shank Dia.
19/32 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
120 mm
Drilling Depth
104.00mm
Shank Length
58 mm
Maximum Drilling Depth
120 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Flute Type
Spiral
Decimal Equivalent
0.6024
Standards
DIN 338
List Number
A1249XPL
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size 15.3 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.6024, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.