Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Extra long deep-hole drill

  • Mfr # A1622-7/32IN

  • Zoro # G4830493


product price: $51.49
/ea

Key Features

Overall Length
8 71/1000 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1622-7/32IN
Zoro #
G4830493
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7/32 in
Overall Length
8 71/1000 in
Shank Dia.
5.56 mm
Depth:Dia. Ratio
16xD
Flute Length
5 64/125 in
Maximum Drilling Depth
5 1/2 in
Drill Diameter Tolerance
H8
Drill Point Length
1.30mm
Drill Length Class
Extended-Length
Shank Length
65 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2188
Cutting Direction
Right Hand
Flute Type
Parabolic
Standards
DIN 1869 R1
List Number
A1622
Coolant Fed
Non-Coolant Through
Series
UFL
Sheeter Drill
No
Drill Bit Point Type
Conical Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 16xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.