Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-10.01

  • Zoro # G7872767


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
10.01mm - 0.3941
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-10.01
Zoro #
G7872767
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
10.01mm - 0.3941
Flute Length
20.00 mm
Size- Decimal
10.01mm (0.3941)
Reamer Size
10.01 mm
Overall Length
120.00 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
10.01mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Number of Flutes
6
Shank Type
Straight
Number of Pieces
1
Decimal Equivalent
0.3941
Coolant Through
Yes
List Number
F2481
Application
For Cast Iron, Steel
Drill Bit Material
Carbide
Material
Carbide
Cutting Direction
Left Hand
Standards
DIN 6537
Spiral Direction
Left Hand
Grade
High Performance
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TMS
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 10.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.