Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-7

  • Zoro # G7941123


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
7.00mm - 0.2756
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2481TMS-7
Zoro #
G7941123
UPC #
04031132348124
Country of Origin
Germany

Dimensions

Size - Decimal
7.00mm - 0.2756
Flute Length
16.00 mm
Size- Decimal
7.00mm (0.2756)
Drill Bit Size
7.00mm
Reamer Size
7.00 mm
Drill Bit Dimension Type
Metric
Shank Dia.
8 mm
Overall Length
100.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Grade
High Performance
List Number
F2481
Shank Type
Straight
Spiral Direction
Left Hand
Coolant Through
Yes
Material
Carbide
Drill Bit Finish
TMS
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Cutting Direction
Left Hand
Number of Flutes
6
Application
For Cast Iron, Steel
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2756
Number of Pieces
1
Drill Bit Material
Carbide
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 7.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.