Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-7.97

  • Zoro # G8369733


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
7.97mm - 0.3138
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481TMS-7.97
Zoro #
G8369733
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
7.97mm - 0.3138
Flute Length
16.00 mm
Size- Decimal
7.97mm (0.3138)
Drill Bit Size
7.97mm
Reamer Size
7.97 mm
Shank Dia.
8 mm
Overall Length
100.00 mm
Drill Bit Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
List Number
F2481
Spiral Direction
Left Hand
Drill Bit Material
Carbide
Decimal Equivalent
0.3138
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Number of Flutes
6
Point Type
Self-centering
Number of Pieces
1
Drill Bit Finish
TMS
Cutting Direction
Left Hand
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Application
For Cast Iron, Steel
Grade
High Performance
Material
Carbide
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 7.97 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.