Zoro Homepage

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-6

  • Zoro # G8442043


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.00mm - 0.2362
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-6
Zoro #
G8442043
UPC #
04031132347462
Country of Origin
Germany

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
12.00 mm
Reamer Size
6.00 mm
Drill Bit Size
6.00mm
Drill Bit Dimension Type
Metric
Shank Dia.
6 mm
Overall Length
75.00 mm
Size- Decimal
6.00mm (0.2362)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Application
For Aluminum, Plastics
Drill Bit Point Angle
140 Degrees
List Number
F2482
Drill Bit Grouping
Drill Bit
Grade
High Performance
Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Material
Carbide
Material
Carbide
Spiral Direction
Neutral
Number of Pieces
1
Decimal Equivalent
0.2362
Drill Bit Finish
Uncoated
Coolant Through
Yes
Finish
Uncoated
Shank Type
Straight
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.